

€53.34/ pieceexcl. VAT
€64.54incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RECTUS |
Series | 27 |
Material | Brass |
Surface protection | Nickel Plated |
Code | 27KAIW26MPN |
Maximum operating pressure | 35 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 3/4" |
Hose fitting type 2 | Rectus 27KA series |
Connection termination 2 | Female with valve |
Connection termination size 2 | 10.0 mm |
Seal material 2 | NBR |
Type of component | Quick Coupling |
€24.70/ pieceexcl. VAT
€29.89incl. VAT
Estimated delivery date - 14/12/2026