

€48.18/ pieceexcl. VAT
€58.30incl. VAT
Sold per: 5Min. order: 5
3 In stock - Estimated delivery date 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RECTUS |
Series | 27 |
Material | Brass |
Surface protection | Nickel Plated |
Code | 27KAAK26MPN |
Maximum operating pressure | 35 bar |
Hose fitting type | Male thread |
Connection termination | BSPT |
Connection termination size | 3/4" |
Hose fitting type 2 | Rectus 27KA series |
Connection termination 2 | Female with valve |
Connection termination size 2 | 10.0 mm |
Seal material 2 | NBR |
Type of component | Quick Coupling |
€41.40/ pieceexcl. VAT
€50.09incl. VAT
Estimated delivery date - 16/12/2026