

€32.58/ pieceexcl. VAT
€39.42incl. VAT
Sold per: 10Min. order: 10
16 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RECTUS |
Series | 25 |
Material | Brass |
Surface protection | Nickel Plated |
Code | 25KAIW21MPN |
Maximum operating pressure | 35 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1/2" |
Hose fitting type 2 | Rectus 25KA series |
Connection termination 2 | Female with valve |
Connection termination size 2 | 7.8 mm |
Seal material 2 | NBR |
Type of component | Quick Coupling |
€22.39/ pieceexcl. VAT
€27.09incl. VAT
Estimated delivery date - 14/12/2026