RECTUS

RECTUS Quick coupling brass 21KBKO06MPN NBR for pneumatic tubing 6 mm

  • ERIKS:11816705
Image 1
Coupling with hose shank and nut for plastic pipe series 21 KB in brass, nickel plated, seat and valve in brass, locking balls and springs in stainless steel, O-ring NBR, working pressure 35 bar, only in combination with plug series 21 SB. Double shut-off, also available in single shut-off version. For higher working pressures see coupling type Walther Präzision.
Save to list

€32.04/ pieceexcl. VAT

€38.77incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RECTUS
Series
21
Type
21KBKO06MPN
Series
21
Type
21KBKO06MPN
External hose diameter 1
6 mm
Sealing
NBR
Material
Brass, Nickel-plated
Shape
Coupler