

€27.72/ pieceexcl. VAT
€33.54incl. VAT
Sold per: 10Min. order: 10
1 In stock - Estimated delivery date 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RECTUS |
Series | 21 |
Material | Brass |
Surface protection | Nickel Plated |
Code | 21KBIW10MPN |
Maximum operating pressure | 35 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1/8" |
Hose fitting type 2 | Rectus 21KB series |
Connection termination 2 | Female with valve |
Connection termination size 2 | 5.0 mm |
Seal material 2 | NBR |
Type of component | Quick Coupling |