

€98.40/ pieceexcl. VAT
€119.06incl. VAT
8 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RECTUS |
Series | 74 |
Material | AISI 303 |
Code | 74SBIW21REX |
Maximum operating pressure | 250 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1/2" |
Hose fitting type 2 | Rectus 74SB series |
Connection termination 2 | Male with valve |
Connection termination size 2 | 11.0 mm |
Seal material 2 | EPDM |
Type of component | Quick Coupling |