

€19.98/ pieceexcl. VAT
€24.18incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RECTUS |
Material | Stainless steel |
Connection termination | Plug (male) |
Connection termination size | 10 |
Elbow angle | 0 ° |
Hose tail execution | Ribbed |
Maximum operating pressure | 35 bar |
Maximum operating pressure | 508 psi |
Hose fitting type | Quick disconnect |