

€38.40/ pieceexcl. VAT
€46.46incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RECTUS |
Series | 25 |
Material | AISI 303 |
Code | 25SFIW13RXX |
Maximum operating pressure | 35 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1/4" |
Hose fitting type 2 | Rectus 25SF series |
Connection termination 2 | Male without valve |
Connection termination size 2 | 7.8 mm |
Type of component | Quick Coupling |