

€35.80/ pieceexcl. VAT
€43.32incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RECTUS |
Series | 21 |
Material | Brass |
Surface protection | Nickel Plated |
Code | 21SFIW10MXN8 |
Maximum operating pressure | 35 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1/8" |
Hose fitting type 2 | Rectus 21SF series |
Connection termination 2 | Male without valve |
Connection termination size 2 | 5.0 mm |
Type of component | Quick Coupling |