

€4.77/ pieceexcl. VAT
€5.77incl. VAT
Sold per: 10Min. order: 10
30 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RECTUS |
Series | 22 |
Material | Steel |
Surface protection | Nickel Plated |
Code | 22SFAK13SXN |
Maximum operating pressure | 35 bar |
Hose fitting type | Male thread |
Connection termination | BSPT |
Connection termination size | 1/4" |
Hose fitting type 2 | Rectus 22SF series |
Connection termination 2 | Male without valve |
Connection termination size 2 | 5.5 mm |
Type of component | Quick Coupling |
€4.32/ pieceexcl. VAT
€5.23incl. VAT
Estimated delivery date - 16/12/2026