

€10.56/ pieceexcl. VAT
€12.78incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RECTUS |
Series | 34 |
Material | Steel |
Surface protection | Nickel Plated |
Code | 34SFIW21SXN |
Maximum operating pressure | 35 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1/2" |
Hose fitting type 2 | Rectus 34SF series |
Connection termination 2 | Male without valve |
Connection termination size 2 | 8.0 mm |
Type of component | Quick Coupling |