

Sold per: 10Min. order: 10
10 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RECTUS |
Type | 33 |
Material | Steel |
Surface protection | Nickel Plated |
Connection type | Quick Coupling |
Hose fitting type | Quick disconnect |
Connection termination | Plug (male) |
Connection termination size | 8 |
Elbow angle | 0 ° |
Hose tail execution | Serrated |
Hose ID (DN) | DN12 |
Maximum operating pressure | 35 bar |
Maximum operating pressure | 508 psi |