

€9.72/ pieceexcl. VAT
€11.76incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 08/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RECTUS |
Series | 30 |
Material | Steel |
Surface protection | Nickel Plated |
Code | 30SFAW13SXN |
Maximum operating pressure | 35 bar |
Hose fitting type | Male thread |
Connection termination | BSPP |
Connection termination size | 1/4" |
Hose fitting type 2 | Rectus 30SF series |
Connection termination 2 | Male without valve |
Connection termination size 2 | 8.5 mm |
Type of component | Quick Coupling |