

€9.48/ pieceexcl. VAT
€11.47incl. VAT
Sold per: 10Min. order: 10
8 In stock - Estimated delivery date 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RECTUS |
Type | 27 |
Material | Steel |
Surface protection | Nickel Plated |
Connection type | Quick Coupling |
Hose fitting type | Quick disconnect |
Connection termination | Plug (male) |
Connection termination size | EURO 10 mm |
Elbow angle | 0 ° |
Hose tail execution | Serrated |
Hose ID (DN) | DN12 |
Maximum operating pressure | 35 bar |
Maximum operating pressure | 508 psi |
€4.61/ pieceexcl. VAT
€5.58incl. VAT
Estimated delivery date - 14/12/2026