

€21.42/ pieceexcl. VAT
€25.92incl. VAT
Sold per: 5Min. order: 5
5 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RECTUS |
Series | 27 |
Material | Steel |
Surface protection | Nickel Plated |
Code | 27SFIW26SXN |
Maximum operating pressure | 35 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 3/4" |
Hose fitting type 2 | Rectus 27SF series |
Connection termination 2 | Male without valve |
Connection termination size 2 | 10.0 mm |
Type of component | Quick Coupling |
€17.28/ pieceexcl. VAT
€20.91incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/12/2026€10.15/ pieceexcl. VAT
€12.28incl. VAT
Estimated delivery date - 16/12/2026