

€15.54/ pieceexcl. VAT
€18.80incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RECTUS |
Series | 27 |
Material | Steel |
Surface protection | Nickel Plated |
Code | 27SFAK21SXN |
Maximum operating pressure | 35 bar |
Hose fitting type | Male thread |
Connection termination | BSPT |
Connection termination size | 1/2" |
Hose fitting type 2 | Rectus 27SF series |
Connection termination 2 | Male without valve |
Connection termination size 2 | 10.0 mm |
Type of component | Quick Coupling |
€7.02/ pieceexcl. VAT
€8.49incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/12/2026€4.10/ pieceexcl. VAT
€4.96incl. VAT
Estimated delivery date - 16/12/2026