

€2.51/ pieceexcl. VAT
€3.04incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RECTUS |
Type | 25 |
Material | Steel |
Surface protection | Cr6-free zinc plated |
Connection type | Quick Coupling |
Hose fitting type | Quick disconnect |
Connection termination | Plug (male) |
Connection termination size | EURO 7.8 mm |
Elbow angle | 0 ° |
Hose tail execution | Serrated |
Hose ID (DN) | DN06 |
Maximum operating pressure | 35 bar |
Maximum operating pressure | 508 psi |
€3.72/ pieceexcl. VAT
€4.50incl. VAT
Estimated delivery date - 14/12/2026€1.48/ pieceexcl. VAT
€1.79incl. VAT
Estimated delivery date - 14/12/2026