

€6.78/ pieceexcl. VAT
€8.20incl. VAT
Sold per: 10Min. order: 10
10 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RECTUS |
Series | 25 |
Material | Steel |
Surface protection | Cr6-free zinc plated |
Code | 25SFIW21SXZ |
Maximum operating pressure | 35 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1/2" |
Hose fitting type 2 | Rectus 25SF series |
Connection termination 2 | Male without valve |
Connection termination size 2 | 7.8 mm |
Type of component | Quick Coupling |
€7.80/ pieceexcl. VAT
€9.44incl. VAT
Estimated delivery date - 16/12/2026€3.92/ pieceexcl. VAT
€4.74incl. VAT
20 In stock - Estimated delivery date 10/11/2026