

€4.80/ pieceexcl. VAT
€5.81incl. VAT
Sold per: 10Min. order: 10
268 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RECTUS |
Series | 25 |
Material | Steel |
Surface protection | Cr6-free zinc plated |
Code | 25SFAK13SXZ |
Maximum operating pressure | 35 bar |
Hose fitting type | Male thread |
Connection termination | BSPT |
Connection termination size | 1/4" |
Hose fitting type 2 | Rectus 25SF series |
Connection termination 2 | Male without valve |
Connection termination size 2 | 7.8 mm |
Type of component | Quick Coupling |
€3.72/ pieceexcl. VAT
€4.50incl. VAT
92 In stock - Estimated delivery date 10/11/2026€4.00/ pieceexcl. VAT
€4.84incl. VAT
125 In stock - Estimated delivery date 10/11/2026