

€4.47/ pieceexcl. VAT
€5.41incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 21/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RECTUS |
Type | 21 |
Material | Steel |
Surface protection | Nickel Plated |
Connection type | Quick Coupling |
Hose fitting type | Quick disconnect |
Connection termination | Plug (male) |
Connection termination size | 5 |
Elbow angle | 0 ° |
Hose tail execution | Serrated |
Hose ID (DN) | DN10 |
Maximum operating pressure | 35 bar |
Maximum operating pressure | 508 psi |
€1.28/ pieceexcl. VAT
€1.55incl. VAT
Estimated delivery date - 08/01/2027