

€2.13/ pieceexcl. VAT
€2.58incl. VAT
Sold per: 10Min. order: 10
7 In stock - Estimated delivery date 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RECTUS |
Type | 21 |
Material | Steel |
Surface protection | Nickel Plated |
Connection type | Quick Coupling |
Hose fitting type | Quick disconnect |
Connection termination | Plug (male) |
Connection termination size | 5 |
Elbow angle | 0 ° |
Hose tail execution | Serrated |
Hose ID (DN) | DN06 |
Maximum operating pressure | 35 bar |
Maximum operating pressure | 508 psi |