

€2.77/ pieceexcl. VAT
€3.35incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RECTUS |
Material | Brass |
Connection termination | Plug (male) |
Connection termination size | 13 |
Elbow angle | 0 ° |
Hose tail execution | Ribbed |
Maximum operating pressure | 35 bar |
Maximum operating pressure | 508 psi |
Hose fitting type | Quick disconnect |
€0.83/ pieceexcl. VAT
€1.00incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 08/01/2027