RECTUS

RECTUS Plug brass 21SFKO06MXN for pneumatic tubing 6 mm

  • ERIKS:11151940
Image 1
Save to list

€6.18/ pieceexcl. VAT

€7.48incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RECTUS
Material
Brass, Nickel-plated
Connection termination
Plug (male)
Elbow angle
0 °
Hose tail execution
Ribbed
Hose fitting type
Quick disconnect