
€41.30/ pieceexcl. VAT
€49.97incl. VAT
130 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RECTUS |
Material | Brass, Nickel-plated |
Connection termination | Plug (male) |
Elbow angle | 0 ° |
Hose tail execution | Ribbed |
Hose fitting type | Quick disconnect |