

€4.80/ pieceexcl. VAT
€5.81incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RECTUS |
Series | 20 |
Material | Brass |
Code | 20SFAM05MXX |
Maximum operating pressure | 35 bar |
Hose fitting type | Male thread |
Connection termination | Metric |
Connection termination size | M5 |
Hose fitting type 2 | Rectus 20SF series |
Connection termination 2 | Male without valve |
Connection termination size 2 | 2.7 mm |
Type of component | Quick Coupling |