
€6.48/ pieceexcl. VAT
€7.84incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RECTUS |
Series | 40 |
Material | Steel |
Surface protection | Nickel Plated |
Code | 40SFAK17SXN |
Maximum operating pressure | 35 bar |
Hose fitting type | Male thread |
Connection termination | BSPT |
Connection termination size | 3/8" |
Hose fitting type 2 | Rectus 40SF series |
Connection termination 2 | Male without valve |
Connection termination size 2 | 9.0 mm |
Type of component | Quick Coupling |