
€404.10/ pieceexcl. VAT
€488.96incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RECTUS |
Series | 76 |
Material | AISI 303 |
Code | 76SBIW33RVX |
Maximum operating pressure | 100 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1" |
Hose fitting type 2 | Rectus 76SB series |
Connection termination 2 | Male with valve |
Connection termination size 2 | 20.0 mm |
Seal material 2 | FPM |
Type of component | Quick Coupling |