

€301.00/ pieceexcl. VAT
€364.21incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RECTUS |
Series | 25 |
Material | AISI 303 |
Code | 25KAAW17RVX |
Maximum operating pressure | 35 bar |
Hose fitting type | Male thread |
Connection termination | BSPP |
Connection termination size | 3/8" |
Hose fitting type 2 | Rectus 25KA series |
Connection termination 2 | Female with valve |
Connection termination size 2 | 7.8 mm |
Seal material 2 | FPM |
Type of component | Quick Coupling |