
€21.84/ pieceexcl. VAT
€26.43incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RECTUS |
Series | 30 |
Material | Steel |
Code | 30KAIW17SPX |
Maximum operating pressure | 35 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 3/8" |
Hose fitting type 2 | Rectus 30KA series |
Connection termination 2 | Female with valve |
Connection termination size 2 | 8.5 mm |
Seal material 2 | NBR |
Type of component | Quick Coupling |