

€38.64/ pieceexcl. VAT
€46.75incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RECTUS |
Series | 52 |
Material | Steel |
Surface protection | Nickel Plated |
Code | 52KBAW13SPN |
Maximum operating pressure | 50 bar |
Hose fitting type | Male thread |
Connection termination | BSPP |
Connection termination size | 1/4" |
Hose fitting type 2 | Rectus 52KB series |
Connection termination 2 | Female with valve |
Connection termination size 2 | 6.0 mm |
Seal material 2 | NBR |
Type of component | Quick Coupling |