

€53.40/ pieceexcl. VAT
€64.61incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RECTUS |
Material | Brass |
Connection termination | Coupling (female) |
Connection termination size | 6 |
Seal material | EPDM |
Elbow angle | 0 ° |
Hose tail execution | Ribbed |
Maximum operating pressure | 35 bar |
Maximum operating pressure | 508 psi |
Hose fitting type | Quick disconnect |