
€224.70/ pieceexcl. VAT
€271.89incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RECTUS |
Series | 39 |
Material | Brass |
Code | 39SBAW33MPX |
Maximum operating pressure | 35 bar |
Hose fitting type | Male thread |
Connection termination | BSPP |
Connection termination size | 1" |
Hose fitting type 2 | Rectus 39SB series |
Connection termination 2 | Male with valve |
Connection termination size 2 | 19.0 mm |
Seal material 2 | NBR |
Type of component | Quick Coupling |