
€44.58/ pieceexcl. VAT
€53.94incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RECTUS |
Series | 26 |
Material | Brass |
Surface protection | Nickel Plated |
Code | 26KEAW21MPN |
Maximum operating pressure | 35 bar |
Hose fitting type | Male thread |
Connection termination | BSPP |
Connection termination size | 1/2" |
Hose fitting type 2 | Rectus 26KE series |
Connection termination 2 | Female with valve |
Connection termination size 2 | 7.2 mm |
Seal material 2 | NBR |
Type of component | Quick Coupling |