
€63.60/ pieceexcl. VAT
€76.96incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RECTUS |
Series | 25 |
Material | Brons vernikkeld |
Code | 25KEIW17BPN |
Maximum operating pressure | 35 bar |
Connection termination | Inner thread gas cylindrical (BSPP) |
Connection termination size | 3/8" |
Connection termination 2 | Female with valve |
Seal material 2 | NBR |