
€32.64/ pieceexcl. VAT
€39.49incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RECTUS |
Series | 23 |
Material | Brass |
Surface protection | Nickel Plated |
Code | 23KAAK13MPN |
Maximum operating pressure | 35 bar |
Hose fitting type | Male thread |
Connection termination | BSPT |
Connection termination size | 1/4" |
Hose fitting type 2 | Rectus 23KA series |
Connection termination 2 | Female with valve |
Connection termination size 2 | 5.5 mm |
Seal material 2 | NBR |
Type of component | Quick Coupling |