

€43.56/ pieceexcl. VAT
€52.71incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RECTUS |
Series | 14 |
Material | Brass |
Surface protection | Nickel Plated |
Code | 14KEIW13MPN |
Maximum operating pressure | 12 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1/4" |
Hose fitting type 2 | Rectus 14KE series |
Connection termination 2 | Female with valve |
Connection termination size 2 | 5.5 mm |
Seal material 2 | NBR |
Type of component | Quick Coupling |