

€16.92/ pieceexcl. VAT
€20.47incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RECTUS |
Type | 14 |
Material | Brass |
Connection type | Quick Coupling |
Hose fitting type | Quick disconnect |
Connection termination | Coupling (female) |
Connection termination size | EURO 5.5 mm |
Seal material | NBR |
Elbow angle | 0 ° |
Hose tail execution | Serrated |
Hose ID (DN) | DN08 |
Maximum operating pressure | 35 bar |
Maximum operating pressure | 508 psi |
€17.57/ pieceexcl. VAT
€21.26incl. VAT
Estimated delivery date - 09/12/2026