

€14.64/ pieceexcl. VAT
€17.71incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RECTUS |
Series | 14 |
Material | Brass |
Code | 14KAAW13MPX |
Maximum operating pressure | 35 bar |
Hose fitting type | Male thread |
Connection termination | BSPP |
Connection termination size | 1/4" |
Hose fitting type 2 | Rectus 14KA series |
Connection termination 2 | Female with valve |
Connection termination size 2 | 5.5 mm |
Seal material 2 | NBR |
Type of component | Quick Coupling |
€17.57/ pieceexcl. VAT
€21.26incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 09/12/2026