

€98.10/ pieceexcl. VAT
€118.70incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RECTUS |
Series | 96 |
Material | Brass |
Surface protection | Nickel Plated |
Code | 96KSIW17BPN |
Maximum operating pressure | 35 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 3/8" |
Hose fitting type 2 | Rectus 96KS series |
Connection termination 2 | Female with valve |
Connection termination size 2 | 7.4 mm |
Seal material 2 | NBR |
Type of component | Quick Coupling |