RAMEX

RAMEX 10004144 Hose reel, manual operation, without hose, 1M-3/4F fixed, rfs316, 200 bar, AVM 9814-316

  • ERIKS:12735168
Image 1
Save to list

€1,299.60/ pieceexcl. VAT

€1,572.52incl. VAT

Estimated delivery date - 16/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RAMEX
Series
AVM
Type
Hose reel
Material
Stainless steel 316
Maximum operating pressure in bar
20 bar
With hose
No
Drum thread connection
F 3/4
Inlet threaded connection
M 1
Roll-up mechanism
Manual actuation