

€1,200.00/ pieceexcl. VAT
€1,452.00incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RAMEX |
Series | AVM |
Type | Hose reel |
Material | Stainless steel 316 |
Maximum operating pressure in bar | 200 bar |
Drum thread connection | F 1/2 |
Roll-up mechanism | Manual actuation |
With hose | No |
Inlet threaded connection | M 1/2 |