RAMEX

RAMEX 10004133 Hose reel, manual operation, without hose, 1/2M-1/2F fixed, rfs 200bar, AVM 9710

  • ERIKS:12735157
Image 1
Save to list

€783.60/ pieceexcl. VAT

€948.16incl. VAT

Estimated delivery date - 16/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RAMEX
Series
AVM
Type
Hose reel
Material
Stainless steel 304
Maximum operating pressure in bar
200 bar
With hose
No
Drum thread connection
F 1/2
Inlet threaded connection
M 1/2
Roll-up mechanism
Manual actuation