

€1,233.60/ pieceexcl. VAT
€1,492.66incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RAMEX |
Series | AV |
Type | Hose reel |
Material | Stainless steel 304 |
Maximum operating pressure in bar | 20 bar |
Drum thread connection | M 3/4 |
Roll-up mechanism | Spring operated |
Inlet threaded connection | M 1 |
With hose | No |