

€1,400.40/ pieceexcl. VAT
€1,694.48incl. VAT
Estimated delivery date - 18/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RAMEX |
Series | AV |
Type | Hose reel |
Material | Stainless steel 316 |
Maximum operating pressure in bar | 200 bar |
Inlet threaded connection | M 1/2 |
Drum thread connection | F 1/2 |
With hose | No |
Roll-up mechanism | Spring operated |