RAKSO

RAKSO Steel wool size 3 EK 200g

  • ERIKS:11818309
  • Manufacturer:4003364103000
Image 1
RAKSO steel wool 200 g

•    Top material
unmixed steel wool strips of 1A quality steel.
Packages of 200 g filling weight.
Extra fine (0000) to extra coarse (5).

Save to list

€6.69/ pieceexcl. VAT

€8.09incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RAKSO
Quality
03