




€21.29/ pieceexcl. VAT
€25.76incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RADOLID |
Series | TSW1 |
Type | TSW46-1-G112 |
Material | PE |
G | 112 mm |
GD | 61 mm |
GU | 75 mm |
Colour | Black |
Thread Size | M 30 |
Material specification | Polyethylene |
Temperature range | from -50 to 80 °C |