




€13.26/ pieceexcl. VAT
€16.04incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RADOLID |
Series | TSW2 |
Type | TSW36-2-G102 |
Material | PE |
S | 4 mm |
G | 102 mm |
GD | 48 mm |
GU | 73 mm |
Colour | Black |
Thread Size | M24 |
Material specification | Polyethylene |
Temperature range | from -50 to 80 °C |