




€9.13/ pieceexcl. VAT
€11.05incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RADOLID |
Series | TSW1 |
Type | TSW32-1-G70 |
Material | PE |
G | 70 mm |
GD | 44 mm |
GU | 35 mm |
Colour | Black |
Thread Size | M 22 |
Material specification | Polyethylene |
Temperature range | from -50 to 80 °C |