




€8.99/ pieceexcl. VAT
€10.88incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RADOLID |
Series | TSW1 |
Type | TSW27-1-G57 |
Material | PE |
G | 57 mm |
GD | 38 mm |
GU | 26 mm |
Colour | Black |
Thread Size | M 18 |
Material specification | Polyethylene |
Temperature range | from -50 to 80 °C |