




€8.59/ pieceexcl. VAT
€10.39incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RADOLID |
Series | TSW2 |
Type | TSW24-2-G65 |
Material | PE |
S | 3 mm |
G | 65 mm |
GD | 33 mm |
GU | 27 mm |
Colour | Black |
Thread Size | M 16 |
Material specification | Polyethylene |
Temperature range | from -50 to 80 °C |